18V Lithium-ion 2 Gear Hammer Drill Includes 400mA Charger + 1 Battery + Kitbox

Order Code: ZT4965963S

£61.99 Inc VAT (20%)


Description

Black & Decker 18V Lithium-ion 2 Gear Hammer Drill Includes 400mA charger + 1 battery + Kitbox The power and speed to drill into wood, metal and for all screwdriving tasks Hammer action for drilling into masonry and concrete 2 Gears - High speed for drilling into wood and Steel, Low speed for controlled driving 11 position clutch provides precise control for drilling into wood, metal, plastic and all screwdriving tasks. Lithium Ion battery holds over 80% of its charge over 90 days whilst idle. No Need to charge unit before each use. Variable speed for ultimate finger tip control for all drill and screwdriving applications Spring loaded battery system for quick and simple battery change and a more secure fit Anti slip soft grip which provides comfort when drill is in use

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for 18V Lithium-ion 2 Gear Hammer Drill Includes 400mA Charger + 1 Battery + Kitbox
  • Battery Type
    Lithium-ion
  • Product Type
    Hammer Drill
  • Supply Voltage
    18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome