900W SDS Hammer Drill S.force

Order Code: ZT2748773S

£82.99 Inc VAT (20%)


Description

Features: 3 functions - Drill, Hammer and Chisel, Safety clutch, Depth rod, Supplied with adjustable side handle, 2 x SDS+ chisels, 3 x SDS+ drill bits and 2.2m cable with BS Plug|Voltage 230VWattage900WNo load speed850rpmMax impact rate4100bpmImpact joules4JDrilling capacity masonry26mmDrilling capacity wood40mmDrilling capacity steel13mmSupplied in caseYesWeight3.36kg

See full description
Specifications for 900W SDS Hammer Drill S.force
  • Voltage
    230V
  • Power
    900W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome