Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Drills
Hammer Drills
D25033K SDS Plus 3-Mode Hammer Drill 710W 240V
By DeWalt
Order Code:
ZT1276393P
£139.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
139.99
https://www.zoro.co.uk/shop/tools-and-machining/hammer-drills/d25033k-sds-plus-3-mode-hammer-drill-710w-240v/p/ZT1276393P
Add to quotation
View all Hammer Drills
Description
D25033K SDS Plus 3 Mode Hammer Drill 710W 240V Version.
Specifications
Specifications for D25033K SDS Plus 3-Mode Hammer Drill 710W 240V
MFR Part No.
D25033K-GB
Weight
2.5kg
Capacity
22/50mm
Maximum Impact Energy
2joules
Supply Voltage
240V
Power Source
Corded 240v
Capacity (Concrete)
22mm
Input Power
710W
Type
SDS Plus
Impact Energy
2.0J
Length
330mm
Available Operation Modes
Hammer Only
Rotation Only
Rotation & Hammer
Chuck Type
SDS-Plus
Blows per Minute
5680
Power
710W
No Load Speed
1550rpm
Model Number
D25033K-GB
Product Type
Corded SDS Hammer Drill
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome