D25133K-GB 26MM 800W SDS+ Hammer Drill 240V

Order Code: ZT1028393X

£149.99 Inc VAT (20%)


Description

D25133K
Ideal for drilling anchor and fixing holes into concrete and masonry from 4 to 26 mm in diameter. Rotation-stop for light chiselling applications in brick, soft masonry and occasionally concrete. Impact-stop for drilling in wood, steel, ceramic and screwdriving applications. Mechanical clutch eliminates sudden high-torque reaction should the bit jam. Electronic variable speed for total control in any application. Ergonomic rubber coated back handle design for improved comfort in use. Output air slots designed to protect users' eye.
Improved sealing for maximum protection from dust ingress ensuring long tool life.
Power Output: 800W
No load speed: 0-1,500rpm.
Impact rate: 5,500bpm.
Impact energy: 2.6J.
Capacities: concrete 26mm, steel 13mm, wood 30mm.
Accessories: depth stop, multi-position side handle, heavy duty carrying case.
Weight: 2.60kg.

See full description
Specifications for D25133K-GB 26MM 800W SDS+ Hammer Drill 240V
  • Power Rating
    800W
  • Supply Voltage
    240V
  • Maximum Impact Energy
    2.6J
  • Noise/ Vibration Information
    Vibration Uncertainty K 1.5 m/s²
    Vibration Emission Value Ah 14.9 m/s² (Chiselling)
    ound Power Level 100.1 dB(A)
    Sound Uncertainty Level K 3.8 dB
    Sound Pressure Level 89 dB(A)
    Vibration Emission Value Ah 5.0 m/s² (Drilling Metal)
    Vibration Emission Value Ah 15.4 m/s² (Hammering in to Concrete)
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Capacity
    Drilling Ø Steel <13mm
    Drilling Ø Hammer Drilling Concrete <26mm
    Drilling Ø Concrete with Core Bit <50mm
    Drilling Ø Wood <30mm
  • Model Number
    D25133K
  • Blows per Minute
    5,500
  • Available Operation Modes
    Rotation Only
    Rotation & Hammer
    Hammer Only
  • Weight
    2.6kg
  • No Load Speed
    1,500rpm
  • Shank
    SDS-plus
  • Contents
    Carry Case
    Depth Stop
    Auxiliary Handle
    D25133K
  • Includes
    Auxiliary Handle
    Depth Stop
    D25133K
    Carry Case
  • Item
    Corded SDS Hammer Drills
  • Voltage
    240V
  • Power
    800W
  • Power Source
    Electric
  • Chuck Type
    SDS-Plus
  • Noise/Vibration Information
    Ound Power Level 100.1 dB(A)
    Sound Pressure Level 89 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome