0
1

D25134KL SDS Plus 3-Mode QCC Hammer Drill 800W 110V DEWD25134KL

Order Code: ZT1276395P

£259.99 Inc VAT (20%)


Description

The DEWALT D25134K SDS 3-Mode Hammer is ideal for drilling anchor and fixing holes into concrete and masonry from 4 to 26mm in diameter. It has a rotation-stop mode for light chiselling applications in brick, soft masonry and occasionally concrete. Its impact-stop mode is suitable for drilling in wood, steel, ceramic and screwdriving applications. The large hammer mechanism delivers high performance with low stress to the critical components resulting in better durability. The D25134K Hammer comes with a quick-change removable chuck for drilling in wood, steel and ceramic and for screwdriving applications. It has a mechanical clutch which eliminates sudden high-torque reaction, should the bit jam. The electronic variable speed provides total control in any application. The hammer has rubber coated back and side handles for improved comfort in use. Its rounded ergonomic industrial design allows easy and comfortable handling in any application. Supplied with 1 x Quick Change 13mm Keyless Chuck, 1 x Multi-Position Rubber Side Handle, 1 x Depth Stop and 1 x Heavy-Duty Carrying Case. Specification Mode Rotary, SDS Hammer, Chisel Only Input Power 800W No Load Speed 0-1,500/min. Impact Rate 0-5,540/bpm, 2.8 joules Capacity Wood 30mm, Steel 13mm, Concrete 26mm, Core 65mm Toolholder SDS Plus Weight 3.0kg DEWALT D25134KL SDS Plus 3 Mode QCC Hammer Drill 800 Watt 110 Volt Version.

See full description
Specifications for D25134KL SDS Plus 3-Mode QCC Hammer Drill 800W 110V DEWD25134KL
  • MFR Part No.
    D25134K-LX
  • Weight
    3kg
  • Capacity
    26/65mm
  • Maximum Impact Energy
    2.8J
  • Available Operation Modes
    Hammer Only
    Rotation Only
    Rotation & Hammer
  • Blows per Minute
    5540
  • Power
    800W
  • No Load Speed
    1500rpm
  • Power Source
    Corded
  • Chuck Type
    SDS-Plus
  • Supply Voltage
    110V
  • Length
    355mm
  • Height
    210mm
  • Product Type
    Corded SDS Hammer Drill
  • Model Number
    D25134K
  • Noise/Vibration Information
    Sound Power Level 101.1 dB(A)
    Sound Pressure Level 89 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome