D25810K-LX 5 Kilo SDS-Max Dedicated Chipping Hammer - 110V

Order Code: ZT1199290X

£539.99 Inc VAT (20%)


Description

Ideal for light demolition, surface preparation or chiseling grooves and channel openings in brick, masonry and light concrete.

Ergonomic, compact and slim line design maximises control and offers easy access to confined spaces.

Unique dust sealing protection to prevent even the finest dust ingress into the hammer mechanism delivering high durability and extended tool life.

Efficient mechanism delivers impact blows directly to the bit without losses through excessive vibration and rebound dampening reduces stress to the tool.

Soft rubber grip handles improve user comfort lowering fatigue during extended use.

See full description
Specifications for D25810K-LX 5 Kilo SDS-Max Dedicated Chipping Hammer - 110V
  • Available Operation Modes
    Hammer Only
  • Supply Voltage
    110V
  • Shank
    SDS-max
  • Overall Length
    462mm
  • No Load Speed
    540rpm
  • Overall Width
    108mm
  • Blows per Minute
    3,150
  • MFR Part No.
    D25810K-LX
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Overall Height
    263mm
  • Power Rating
    1050W
  • Model Number
    D25810K
  • Maximum Impact Energy
    7.1J
  • Weight
    5.6kg
  • Noise/ Vibration Information
    Sound Pressure Uncertainty 3 dB(A)
    Uncertainty K 2 (Vibration) 1.5 m/s²
    Sound Power Uncertainty 3 dB(A)
    Sound Pressure 94 dB(A)
    Hand/Arm Vibration - Chiselling 8.5 m/s²
    Sound Power 105 dB(A)
  • Chuck Type
    SDS-MAX
  • Length
    462mm
  • Voltage
    110V
  • Item
    Corded SDS Hammer Drills
  • Power Source
    Electric
  • Power
    1050W
  • Height
    263mm
  • Width
    108mm
  • Noise/Vibration Information
    Sound Pressure 94 dB(A)
    Sound Power 105 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome