D25810K SDS Max Chipping Combination Hammer 1050W 110V DEWD25810KL

Order Code: ZT1464106S

£549.99 Inc VAT (20%)


Description

The DEWALT D25810K SDS Max Chipping Combination Hammer has a powerful brushed motor for high performance even in demanding applications. Low vibration ensures maximum trigger time and also reduces user fatigue. Fitted with a soft, rubber anti-vibration handle. It has an ergonomic, compact and slim design which offers easy access to confined spaces. There's a chisel angle option which is easy to activate and use. Specification Modes Hammer/Chisel. Input Power 1050 Watt. Impact Rate 3,150/bpm, 7.1 Joules. Weight 5.6kg. 1 x DEWALT D25810K SDS Max Chipping Combination Hammer 110 Volt Version.

See full description
Specifications for D25810K SDS Max Chipping Combination Hammer 1050W 110V DEWD25810KL
  • Supply Voltage
    110V
  • MFR Part No.
    DEWD25810KL
  • Type
    SDS Max
  • Power Source
    Corded 110v
  • Impact Energy
    7.1J
  • Input Power
    1600W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome