0
1

DCH481X2 FlexVolt XR SDS Max 3-Mode Hammer 54V 2 x 3.0Ah Li-ion DEWDCH481X2

Order Code: ZT1458972S

£999.99 Inc VAT (20%)


Description

The DEWALT DCH481 XR FlexVolt Brushless SDS Max Hammer produces a performance that rivals corded machines, the brushless motor provides extreme runtime and reduced maintece. Rotation stop mode for chiselling and impact stop mode for rotary only drilling with dry diamond cores. Ideal for drilling anchors and fixing holes into concrete, brick and masonry up to 40mm in diameter. For increased safety, the anti rotation system detects a loss of tool control, and reacts by instantly cutting the power. It has a compact, lightweight and ergonomic design for improved comfort and support during extended operating periods. Fitted with a bight white LED, with a delay feature for improved visibility. Specification Modes Rotary Only, SDS Hammer, Chisel Only. No Load Speed 540/min. Impact Rate 0-3,150/min with 6.1 joules. Capacity Concrete 40mm, Breakthough 65mm, Core 100mm. Weight 5.4kg. The DEWALT DCH481X2 XR FlexVolt Brushless SDS Max Hammer is supplied with 2 x 18/54V 9.0/3.0Ah FlexVolt Li-ion Batteries 1 x Multi-Position Side Handle 1 x Multi Voltage Charger 1 x Heavy-Duty Kitbox DEWALT XR FlexVolt batteries stand at the forefront of cordless technology. They are the world&rsquos first convertible 18/54V batteries, offering unprecedented levels of power. Provides the unique ability to power heavy-duty construction power tools whilst still being compatible with existing DEWALT XR 18V products and offering increased runtime.

See full description
Specifications for DCH481X2 FlexVolt XR SDS Max 3-Mode Hammer 54V 2 x 3.0Ah Li-ion DEWDCH481X2
  • Supply Voltage
    54V
  • Weight
    5.4kg
  • Available Operation Modes
    3 Mode - Rotation Stop
  • No Load Speed
    540
  • MFR Part No.
    DEWDCH481X2
  • Maximum Impact Energy
    6.1
  • Type
    SDS Max
  • Power Source
    Cordless 54v
  • Impact Energy
    6.1J
  • Battery Supplied
    2 x 3.0Ah Li-ion
  • Capacity (Concrete)
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome