0
1
2
3

DeWalt DCH417NT 54V XR 32mm FlexVolt SDS Plus Rotary Hammer with QCC (Body Only)

Order Code: ZT3076137S

£529.99 Inc VAT (20%)

Currently unavailable

Description

Dewalt DCH417NT 54V XR 32mm Flexvolt SDS Plus Rotary Hammer with QCC (Body Only)
The Dewalt DCH417 Rotary Hammer can be used in three different modes; Rotary, Rotary Hammer and Chiselling. It has wireless tool control which gives the user a greater ease of use and less downtime. It incorporates an anti-rotation system, which increases tool control. The drill has two easy-to-access areas for both hands, giving the user a much more secure grip for all jobs. It comes with an interchangeable 3 jaw keyless chuck and SDS-Plus toolholder, giving you access to a broader application. Comes in a TSTAK Box with a Tote Tray and Quick Change Chuck 1.5 - 13mm. Sold as a Body Only machine without battery or charger.

Features:
Brushless motor with high capacity XR FLEXVOLT 9.0Ah 18V/54V Lithium-ion battery platform (Not included) for extreme runtime and reduced maintenance
Perform & Protect: best-in-class vibration at 6.3m/s², minimising user fatigue
Bright white LED with delay feature improves visibility
Ideal for drilling anchors and fixing holes into concrete, brick and masonry from 4mm to 32mm
An anti rotation system detects a loss of tool control, and reacts by instantly cutting the power
Wireless Tool Control transmitter which allows the tool to be wirelessly paired with another Wireless Tool Control device, such as a dust extractor, for automatic activation and shut down
Comes With:
Quick Change Chuck 1.5 - 13mm
Tote Tray
Deep TSTAK kit box
Specification:
Battery Capacity: 9 Ah (Not included)
No Load Speed: 0-725rpm
Impact Energy (J) EPTA Value: 4.5
Uncertainty K1 (Vibration): 2
Power Source: Cordless
Quick Change Chuck: Yes
Variable Speed Dial Positions: Yes
Max. Drilling Capacity (Wood): 32 mm
Vibration Control: Yes
Product Weight: 4.1kg

See full description
Specifications for DeWalt DCH417NT 54V XR 32mm FlexVolt SDS Plus Rotary Hammer with QCC (Body Only)
  • Product Type
    Rotary Hammer
  • Power Source
    Cordless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome