DeWalt DCH481N 54V XR FlexVolt Brushless SDS Max Hammer (Body Only)

Order Code: ZT2814880S

£569.99 Inc VAT (20%)


Description

Dewalt DCH481N 54V XR Flexvolt Brushless 3 Mode Dedicated Cordless SDS-Max Hammer in Carry Case (Body Only)
The Dewalt DCH481 SDS Max Hammer offers the user true corded performance with an impact energy (EPTA 05/2009) of 6.1 Joules and 3150 blows per minute. The machine is fitted with an anti-rotation system which detects a loss of tool control, and reacts by instantly cutting the power. Rotation stop mode for chiselling and impact stop mode for rotary only drilling with dry diamond cores. Sold without battery or charger in a heavy duty kit box.

Features:
Brushless motor for improved runtime and reduced maintenance
Perform & Protect: low vibration at 9.4m/s, minimising user fatigue
Bright white LED with delay feature improves visibility
Ideal for drilling anchors and fixing holes into concrete, brick and masonry up to 40mm in diameter
Compact, lightweight and ergonomic design for improved comfort and support during extended operating periods
Comes With:
Multi-position side handle
Heavy duty kit box
Specification:
Tool Holder: SDS-Max
Battery chemistry: Li-Ion
Battery Voltage: 18/54 V
Impact energy (EPTA 05/2009): 6.1 J
Load Speed: 540 rpm
Blows per Minute: 3150 bpm
Max. Drilling Capacity [Concrete]: 40 mm
Max. Drilling Capacity [Breakthrough bit]: 65 mm
Max. Drilling Capacity [Core bit]: 100 mm
Length: 502 mm
Height: 263 mm
Width: 108 mm
Hand/Arm Vibration - Hammer drilling into concrete: 9.4 m/s_
Uncertainty K 1 (Vibration): 1.5 m/s_
Hand/Arm Vibration - Chiselling: 8.5 m/s_
Uncertainty K 2 (Vibration): 1.5 m/s_
Sound Pressure: 96 dB(A)
Sound Pressure Uncertainty: 3 dB(A)
Sound Power: 107 dB(A)
Sound Power Uncertainty: 3 dB(A)
Weight: 5.4 kg

See full description
Specifications for DeWalt DCH481N 54V XR FlexVolt Brushless SDS Max Hammer (Body Only)
  • Width
    108mm
  • Weight
    5.4kg
  • Height
    263mm
  • Product Type
    Hammer Drill
  • Length
    502mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome