DH24PXJ2Z SDS+ Hammer Drill 730W 110V 3-Mode

Order Code: ZT1254702X

£179.99 Inc VAT (20%)


Description

Features:

- High durability hammering mechanism
- High impact energy of 2.7 Joules
- Safety clutch
- Angle adjustment function for easy alignment of chisel blades
- One push action for easy bit mounting

See full description
Specifications for DH24PXJ2Z SDS+ Hammer Drill 730W 110V 3-Mode
  • Model Number
    DH24PXJ2Z
  • Shank
    SDS-plus
  • Manufacturer Guarantee
    Manufacturer's Terms & Conditions Apply
  • MFR Part No.
    DH24PXJ2Z
  • Available Operation Modes
    Rotation & Hammer
    Rotation Only
    Hammer Only
  • Contents
    Depth Stop
    Carrying Case
    Side Handle
  • Maximum Impact Energy
    2.7J
  • Power Rating
    730W
  • Weight
    2.7kg
  • Overall Length
    367mm
  • Supply Voltage
    110V
  • Capacity
    Wood: 32mm
    Steel: 13mm
    Concrete: 3.4-24mm (drill)
    TCT core: 25-50mm
  • No Load Speed
    1,050rpm
  • Blows per Minute
    3,950
  • Chuck Type
    SDS-plus
  • Power Source
    Electric
  • Voltage
    110V
  • Power
    730W
  • Length
    367mm
  • Item
    Corded SDS Hammer Drills
  • Includes
    Side Handle
    Carrying Case
    Depth Stop

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome