DH28PCJ2Z 720W SDS+ Hammer Drill 110V

Order Code: ZT1254705X

£429.99 Inc VAT (20%)


Description

Features:

- Fast drilling speed
- Compact design
- Forward and reverse
- Idle hammering prevention mechanism extends service life
- High impact energy of 3.5 Joules
- Drill bit not included

See full description
Specifications for DH28PCJ2Z 720W SDS+ Hammer Drill 110V
  • Supply Voltage
    110V
  • Available Operation Modes
    Hammer Only
    Rotation Only
    Rotation & Hammer
  • Power Rating
    720W
  • MFR Part No.
    DH28PCJ2Z
  • Weight
    2.4kg
  • Model Number
    DH28PCJ2Z
  • No Load Speed
    1,150rpm
  • Capacity
    Wood: 32mm
    Concrete (drill): 4-28mm
    Steel: 13mm
    Concrete (TCT core): 80mm
  • Contents
    Carrying Case
    Depth Stop
    Side Handle
  • Shank
    SDS-plus
  • Maximum Impact Energy
    3.2J
  • Manufacturer Guarantee
    Manufacturer's Terms & Conditions Apply
  • Item
    Corded SDS Hammer Drills
  • Power
    720W
  • Power Source
    Electric
  • Chuck Type
    SDS-plus
  • Includes
    Side Handle
    Depth Stop
    Carrying Case
  • Blows per Minute
    4,300
  • Voltage
    110V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome