DH28PXJ1z 850W SDS+ Hammer Drill UVP 240V 3-Mode

Order Code: ZT1254706X

£219.99 Inc VAT (20%)


Description

Features:

- High durability hammering mechanism
- High impact energy of 3.4 Joules
- Low vibration design with double moulded side handle
- Safety clutch
- Angle adjustment function for easy alignment of chisel blades
- One push action for easy bit mounting

See full description
Specifications for DH28PXJ1z 850W SDS+ Hammer Drill UVP 240V 3-Mode
  • Power Rating
    850W
  • Available Operation Modes
    Rotation Only
    Hammer Only
    Rotation & Hammer
  • Supply Voltage
    230V
  • Weight
    2.9kg
  • Shank
    SDS-plus
  • Capacity
    Concrete: 3.4-28mm (drill)
    TCT Core: 25-50mm
    Wood: 32mm
    Steel: 13mm
  • Overall Length
    367mm
  • Maximum Impact Energy
    3.4J
  • Manufacturer Guarantee
    Manufacturer's Terms & Conditions Apply
  • Contents
    Carrying Case
    Depth Stop
    Side Handle
  • Model Number
    DH28PXJ1Z
  • MFR Part No.
    DH28PXJ1Z
  • No Load Speed
    1,100rpm
  • Includes
    Carrying Case
    Depth Stop
    Side Handle
  • Power Source
    Electric
  • Power
    850W
  • Item
    Corded SDS Hammer Drills
  • Voltage
    230V
  • Blows per Minute
    4,300
  • Chuck Type
    SDS-plus
  • Length
    367mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome