0
1
2
3
4

DHR241z 18V LXT SDS Plus Rotary Hammer Drill (Body Only)

Order Code: ZT3074988S

£199.99 Inc VAT (20%)


Description

With its no-load speed of 0-1100rpm, this 18V SDS drill is the perfect addition to any tradesman's kit
The Makita DHR241 is ideal for drilling applications involving steel, wood and concrete. This powerful SDS+ rotary hammer has various features such as rotary hammer and rotary only actions to suit various jobs, forward/reverse rotation, variable speeds and an electronic brake. Plus, thanks to its powerful motor, the DHR241 can operate at 1100rpm and produce 4000 blows per minute. This drill is not only very capable, but it is also great value for money. Sold as a body-only model without battery or charger in a cardboard box.

Features:
3 mode operation - rotary only, hammer only and rotary hammer function
Ergonomic handle, angled and contoured for optimum tool control and minimal hand fatigue
Soft side handle for comfort and extra grip
Forward and reverse rotation
Variable speed trigger
Electronic brake
Torque limiter
PLEASE NOTE - video shows older model rotary hammer with the same specification

Specification:
Max in Steel: 13mm
Max in Wood: 26mm
Max in Concrete: 20mm
No Load Speed: 0-1100rpm
Vibration: RH 12.5m HO 9.5m
Joules: 1.9Js
Blows per minute: 0-4000bpm
Net Weight: 3.5kg

See full description
Specifications for DHR241z 18V LXT SDS Plus Rotary Hammer Drill (Body Only)
  • No Load Speed
    0 - 1100rpm
  • Product Type
    Rotary Hammer Drill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome