0
1
2
3
4
5

EDH620VRES 22mm SDS Hammer Drill 110V

Order Code: ZT1028355X

£51.99 Inc VAT (20%)


Description

EDH620 Hammer Drill Specification:
Power input: 620W.
No load speed: 0-1050rpm.
Full load impact rate: 0-4400rpm.
Capacity: Concrete 3.4-22mm, Steel 13mm, Wood 32mm.
Weight: 2.5kg.
Supplied complete with: depth stop, side handle and carry case.

See full description
Specifications for EDH620VRES 22mm SDS Hammer Drill 110V
  • Maximum Impact Energy
    2.2J
  • Supply Voltage
    110V
  • Contents
    Carry Case
    Depth Stop
    EDH620
    Auxiliary Handle
  • Blows per Minute
    4,400
  • Shank
    SDS-PLUS
  • Available Operation Modes
    Rotation Only
    Rotation & Hammer
  • Weight
    2.5kg
  • Model Number
    EDH620
  • No Load Speed
    1,050rpm
  • Power Rating
    620W
  • Manufacturer Guarantee
    Manufacturer's Terms & Conditions Apply
  • Capacity
    Drilling Ø Wood 40mm
    Drilling Ø Steel 13mm
    Drilling Ø Concrete 3.4-22mm
  • Chuck Type
    SDS-Plus
  • Power
    620W
  • Item
    Corded SDS Hammer Drills
  • Voltage
    110V
  • Includes
    Depth Stop
    Carry Case
    EDH620
    Auxiliary Handle
  • Power Source
    Electric