Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Drills
Hammer Drills
Gouge 25 x 250mm Wide - SDS Plus
By Sealey
Order Code:
ZT1225532P
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.63
6%
10 +
£5.27
12%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
5.99
https://www.zoro.co.uk/shop/tools-and-machining/hammer-drills/gouge-25-x-250mm-wide-sds-plus/p/ZT1225532P
Add to quotation
View all Hammer Drills
Description
Fits most SDS Plus Roto-Stop Hammer Drills.
Tags:
#BulkDiscount
Specifications
Specifications for Gouge 25 x 250mm Wide - SDS Plus
MFR Part No.
D1G
Width
25mm
Length
250mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome