Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Drills
Hammer Drills
Hammer Drill/Driver 13mm 20V 2AH Lithium-ion
By Sealey
Order Code:
ZT1202757S
£129.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
129.99
https://www.zoro.co.uk/shop/tools-and-machining/hammer-drills/hammer-drill-driver-13mm-20v-2ah-lithium-ion/p/ZT1202757S
Add to quotation
View all Hammer Drills
Description
Description unavailable
Specifications
Specifications for Hammer Drill/Driver 13mm 20V 2AH Lithium-ion
MFR Part No.
CP20VDDKIT1
Vibration/Uncertainty
2.564/1.5m/s
Noise Power/Pressure
97/86dBA
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome