HM1101C SDS Max Demolition Hammer (110V)

Order Code: ZT2602399S

£619.99 Inc VAT (20%)


Description

This Makita SDS drill makes light work of all chiselling jobs in concrete, brick and stone The Makita HM1101C is a high-performance demolition hammer with an easy-to-hold barrel design. Its D-shaped handle swivels 360 degrees to your desired position and rubberised grip provides the utmost comfort during prolonged use. This model provides constant speed, even under load for optimum work rate and productivity. Features: SDS-MAX tool-holder with one-touch sliding chuck for easy bit changes High-performance motor and durable design Easy to operate slide switch for variable speed Rubberised soft grip provides more comfort and enhanced control Constant speed under load Soft start for suppressing start-up reaction Dynamic ergonomic design and rubber handle Side handle for increased user comfort Double Insulation LED service light that indicates when to replace carbon brushes The tool is intended for chiselling work in concrete, brick, stone and asphalt as well as for driving and compacting with appropriate accessories Comes with: Carry case Specification: Impact energy: 11.5 J Blows per minute: 1100-2660 bpm Bit Angle Setting: 12 Stage Vibration: Chiselling: 13.4 m/sec_ Net weight: 7.0 kg Wattage: 1300 w

See full description
Specifications for HM1101C SDS Max Demolition Hammer (110V)
  • Product Type
    Demolition Hammer
  • Power Supply
    110V
  • Weight
    7.0kg