0
1
2
3

KHE 3251 SDS Plus Hammer Drill 3 Mode 800W 240V MPTKHE3251

Order Code: ZT1288930P

£299.99 Inc VAT (20%)


Description

The Metabo KHE 3251 3-Mode SDS Plus Hammer Drill has a compact L-Shape design, low weight and perfect balance. Featuring the Metabo trademark aluminium gear housing, vibration damped back handle with a large trigger. The rotatable carbon brush bridge provides 100% power in forward and reverse, this machine delivers excellent power and speed to get the job done. Specification Modes Rotary, SDS Plus Hammer and Chisel Only. Input Power 800 Watt. No Load Speed 1,150/min. Impact Rate 4,470/bpm with 3.1 Joules. Capacity Concrete 32mm, Steel 13mm, Wood 35mm. Weight 3.5kg. Metabo KHE 3251 SDS Plus Hammer Drill 3 Mode 800 Watt 240 Volt Version

See full description
Specifications for KHE 3251 SDS Plus Hammer Drill 3 Mode 800W 240V MPTKHE3251
  • MFR Part No.
    600659000
  • Weight
    3.5kg
  • Capacity
    32mm
  • Capacity (Concrete)
    32mm
  • Impact Energy
    3.1J
  • Product Type
    SDS Plus
  • Power Source
    Corded 240V
  • Input Power
    800W
  • Type
    SDS Plus

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome