KHE 3251 SDS Plus Hammer Drill 3 Mode 800W 240V

Order Code: ZT2594020S

£299.99 Inc VAT (20%)


Description

The Metabo KHE 3251 3-Mode SDS Plus Hammer Drill has a compact L-Shape design, low weight and perfect balance. Featuring the Metabo trademark aluminium gear housing, vibration damped back handle with a large trigger. The rotatable carbon brush bridge provides 100% power in forward and reverse, this machine delivers excellent power and speed to get the job done. Specification Modes: Rotary, SDS Plus Hammer and Chisel Only. Input Power: 800 Watt. No Load Speed: 1,150/min. Impact Rate: 4,470/bpm with 3.1 Joules. Capacity: Concrete 32mm, Steel: 13mm, Wood: 35mm. Weight: 3.5kg. Metabo KHE 3251 SDS Plus Hammer Drill 3 Mode 800 Watt 240 Volt Version

See full description
Specifications for KHE 3251 SDS Plus Hammer Drill 3 Mode 800W 240V
  • Input Power
    800W
  • Power Source
    Corded 240V
  • Capacity (Concrete)
    32mm
  • Product Type
    SDS Plus
  • Impact Energy
    3.1J
  • Type
    SDS Plus
  • Weight
    3.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome