0
1
2
3

M18 4-MODE Sds-Plus Hammer Kit with Fixtec Chuck

Order Code: ZT2422597S

£649.99 Inc VAT (20%)


Description

This SDS Hammer Drill has a 4-mode operation allowing you to truly adapt the tool to your exact needs. Boasting a high-powered motor to give the superior performance of a corded tool, with the freedom given by a cordless product. The FIXTEC™ system allows keyless chuck changing whilst the REDLINK™ overload protection makes for a highly durable product.

Features and Benefits
• Product boasts a high powered motor that gives corded tool performance with all the benefits and freedom of a cordless tool
• REDLINK™ overload protection electronics in tool and battery pack gives the product impressive overall durability and increased performance
• Powerful hammer mechanism allows the product to deliver 2.4 J (EPTA) of impact energy for maximum drive
• All metal gear case provides an optimum seating for gears to enhance
service life and increase product longevity
• 4-mode operation that gives the functionality of a rotary hammer, hammer only, rotation only and variolock for maximum versatility and wide scope of use
• Variolock and hammer stop function for safety
• FIXTEC™ system allows for keyless chuck changing for quick functionality change

Contents
• 2 x M18 B4 Battery Packs
• M12-18 C Charger
• Kitbox

Typical Applications
• Construction
• DIY

See full description
Specifications for M18 4-MODE Sds-Plus Hammer Kit with Fixtec Chuck
  • MFR Part No.
    4933441283
  • Maximum Impact Energy
    2.4J
  • Blows per Minute
    4200
  • Available Operation Modes
    Variolock
    Rotation Only
    Hammer Only
    Rotation & Hammer
  • Power Source
    Cordless
  • Battery Capacity
    4A·h
  • Product Type
    Cordless SDS Hammer Drill
  • Model Number
    HD18 HX-402C
  • Battery Type
    Lithium-Ion
  • Number of Batteries Supplied
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome