MAXXPACK Brushless SDS Plus Drill 18V Bare Unit BAT7064296

Order Code: ZT2658730S

£109.99 Inc VAT (20%)


Description

The Batavia MAXXPACK Brushless SDS Plus Drill with 4 modes for versatile use drill, hammer drill, chiseling and chisel lock. Whereas the 'normal' drill mode is suitable for the normal drilling jobs, the hammer drill mode is perfect for drilling in hard materials, like concrete and masonry. Besides drilling, you can also use this rotary hammer for chiseling hard materials. Its powerful 18V brushless motor provides a longer runtime on one battery charge (NOT supplied) and a longer lifetime. A variable speed trigger allows you to match the speed to your drilling or chiseling job. It comes with a second handle, which can be rotated 360 around the tool, and a depth adjustment guide. Comes as a Bare Unit, NO battery or charger supplied. Specifications Chuck SDS+. No Load Speed 0-1,200/min. Impact Rate 0-5,300/bpm. Impact Force 2.2 joules. Sound Pressure Level LpA 96.51 dB(A). Capacity Steel 13mm, Concrete 26mm, Wood 30mm.

See full description
Specifications for MAXXPACK Brushless SDS Plus Drill 18V Bare Unit BAT7064296
  • Battery Supplied
    Bare Unit
  • Capacity (Concrete)
    26mm
  • Impact Energy
    2.2J
  • Type
    SDS Plus
  • Power Source
    Cordless 18v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome