0
1
2

NP 18 LTX BL 5.0 Brushless Rivet Gun + metaBOX 18V Bare Unit MPTNP18LTX

Order Code: ZT1737902S

£549.99 Inc VAT (20%)


Description

The Metabo NP 18 LTX BL 5.0 Rivet Gun for extremely fast riveting, comparable to compressed air devices. Its brushless motor and robust precision gearbox provide long service life. Holding nozzles enable easy, one-handed operation. The inserted rivet holds in any position. It's quick and easy to change the nozzle for different rivet diameters via the integrated tool. Fitted with a transparent collecting container for simple emptying of the remaining rivet mandrels. Robust knuckle guards provide added safety. The belt hook can be fixed either on the right or left side. There is also an LED light for optimum illumination, it can be switched off when working on reflective surfaces. Bare Unit, No Battery or Charger supplied Works with all CAS (Cordless Alliance System) batteries Metabo, Mafell, Rothenberger, Collomix, Eibenstock, Eisenbl&aumltter, Haaga, Starmix, Steinel, Rokamat, Birchmeier, Edding, Fischer, Prebena, Cembre, Pressfit, J&oumlst, Trumpf, Gespia, Montipower, Scangrip, Baier and ITH. Supplied with 4 x Retaining Nozzles 4 x Standard Mouthpieces 1 x Belt Hook 1 x metaBOX 145 L Specification Max. Rivet & Oslash All Materials 2.4-5mm, Aluminium 6mm Placement Force 10,000N Device Travel 25mm Weight 1.9kg (without battery)

See full description
Specifications for NP 18 LTX BL 5.0 Brushless Rivet Gun + metaBOX 18V Bare Unit MPTNP18LTX
  • MFR Part No.
    619002840
  • Supply Voltage
    18V
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome