PAT Tested BCH2667331M SD S Hammer Drill 110V

Order Code: ZT3750617S

£99.99 Inc VAT (20%)


Description

GBH2-23RE 110V
Hammer mechanism designed for high drilling rate.
Power input: 650W.
Speed: 0-1000rpm.
Impact energy: 0-2.5J.
Impact rate: 0-4400rpm.
Capacities: Concrete 6-12mm, masonry (with core cutters) 68mm, steel 13mm, wood 30mm.

N.B. This equipment is USED but has been P.A.T. Tested.

See full description
Specifications for PAT Tested BCH2667331M SD S Hammer Drill 110V
  • Blows per Minute
    4400
  • No Load Speed
    1000rpm
  • Maximum Impact Energy
    2.5J
  • Power Source
    Corded
  • Supply Voltage
    110V
  • Chuck Type
    SDS
  • Product Type
    Corded SDS Hammer Drill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome