Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Drills
Hammer Drills
SDS4-800 4 Function SDS Drill 650W 240V
By Evolution
Order Code:
ZT2423073S
£83.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
83.99
https://www.zoro.co.uk/shop/tools-and-machining/hammer-drills/sds4-800-4-function-sds-drill-650w-240v/p/ZT2423073S
Add to quotation
View all Hammer Drills
Description
1 x Evolution SDS4-800 4 Function SDS Drill 650W 240V
Specifications
Specifications for SDS4-800 4 Function SDS Drill 650W 240V
Capacity (Concrete)
20mm
Input Power
650W
Power Source
Corded 240v
Weight
3.5kg
Impact Energy
1.6J
Product Type
SDS Plus
Type
SDS Plus
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome