Toku 12kg Heavy Duty Hammer (22mm Hex Shank)

Order Code: ZT2817399S

£999.99 Inc VAT (20%)


Description

DESCRIPTION5-12kg heavy duty hammer range is suited to piling, heavy duty demolition and trenching for civil engineering & utilities applications.Our heavy duty hammers are designed for larger work areas with our 10 & 12Kg Yokota UK range benefiting from a vibration control cylinder and integrated automatic oiling design for increased operator comfort and improved tool service life.Lighter and more powerful than other types of hammers, pneumatic hammers can be used in almost all environments where other tools simply can’t be safely operated.All tools featured are manufactured to the highest possible standard, using only the highest quality raw materials and most advanced assembly techniques.Suitable for demolition, trenching & pavement reinstatement USE ME FOR…5-12kg heavy duty hammer range is suited to piling, heavy duty demolition and trenching for civil engineering & utilities applications.

See full description
Specifications for Toku 12kg Heavy Duty Hammer (22mm Hex Shank)
  • Product Type
    Heavy Duty Hammer
  • Weight
    12kg
  • Power Source
    Pneumatic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome