FSC Hickory Mortar Pick Handle - 300mm (12in)

FSC Hickory Mortar Pick Handle - 300mm (12in)

Order Code: ZT5677888S

£8.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.290%
5 - 9£7.964%
10 - 19£7.638%
20 - 49£7.3012%
50 +£6.9616%

Schedule order and save 5% now

Description

Replacement mortar pick handle in straight grained hickory with a waxed finish.Faithfull replacement wooden handles are made with FSC 100% Certified Wood from well-managed forests.SAFETY TIP - Replacing a damaged or broken handle on a striking tool should be done with great care. Handles must always be fitted with the correct size wooden and steel wedges.*We strive to ensure that our products meet the exact dimensions and weights advertised. However, variations may occur due to the use of FSC-certified American Hickory. Each product undergoes a quality inspection, adhering to the tolerances specified in the technical drawings.Specification:Length: 300mm (12in) Eye Size (approx) : 26 x 21mm

See full description
Specifications for FSC Hickory Mortar Pick Handle - 300mm (12in)
  • Length
    300mm (12in)
  • Material
    Hickory
  • Size
    300mm
  • Hammer Type
    Mortar Pick
  • Eye Size
    26 x 21mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome