Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hand Tool Parts
Hammer Parts
Hammer Shafts
Replacement Ash Axe Handle 760mm (30") 21/2" x 7/8"
By RST
Order Code:
ZT4965848S
£14.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£14.99
0%
5 - 9
£14.39
4%
10 - 19
£13.79
8%
20 +
£13.19
12%
1
Add to basket
Get it in
5-6
working days
Available
GBP
14.99
https://www.zoro.co.uk/shop/tools-and-machining/hammer-shafts/replacement-ash-axe-handle-760mm-30-inch-2half-inch-x-7-8-inch/p/ZT4965848S
Add to quotation
View all Hammer Shafts
Description
RST Replacement Ash Axe Handle 760mm (30") 21/2" x 7/8" FF Axe
Tags:
#BulkDiscount
Specifications
Specifications for Replacement Ash Axe Handle 760mm (30") 21/2" x 7/8"
Material
Ash
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome