Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hand Tool Parts
Hammer Parts
Hammer Shafts
Spare Shafts 40 mm - 1688014
By Gedore
Order Code:
ZT2465019S
£15.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£15.99
0%
5 - 9
£15.35
4%
10 - 19
£14.71
8%
20 +
£14.07
12%
1
Add to basket
Get it in
2-7
working days
Available
GBP
15.99
https://www.zoro.co.uk/shop/tools-and-machining/hammer-shafts/spare-shafts-40-mm-1688014/p/ZT2465019S
Add to quotation
View all Hammer Shafts
Description
Extremely bend resistant and fail safe Extremely bend resistant and fail safe
Tags:
#BulkDiscount
Specifications
Specifications for Spare Shafts 40 mm - 1688014
Product Type
Handles
Shaft Material
Hickory
Length
290mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome