0
1
2

0-03-105 (105) 5/16" Cap Hand Drill

Order Code: ZT1382313X

£21.99 Inc VAT (20%)


Description

Precision die cast aluminium gear wheel and twin pinions. Strong die cast aluminium body with black epoxy coating.

Specifications for 0-03-105 (105) 5/16" Cap Hand Drill
  • MFR Part No.
    0-03-105
  • Chuck Type
    Three Jaw Keyless
  • Type
    Hand Drill
  • Chuck Size
    8mm
  • Overall Length
    265mm
  • Gear Wheel Material
    Aluminium
  • Handle Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome