0
1
2

Breast Drill 13mm 3-Jaw Chuck

Order Code: ZT1009186X

£24.99 Inc VAT (20%)


Description

Heavy duty two speed breast drill with a heavy cast construction and enclosed gearing. Fitted with a three jaw keyless 13mm chuck and supplied with two removable wooden handles. The plate is pressed against the chest to force the drill point into the work.

Specifications for Breast Drill 13mm 3-Jaw Chuck
  • Handle Material
    Wood
  • Gear Wheel Material
    Steel
  • Chuck Size
    13mm
  • Includes
    Two Speed
    Enclosed Gearing
    Heavy Cast Construction
    (2)Removable Handles
  • Chuck Type
    Three Jaw Keyless
  • Overall Length
    330mm
  • Type
    Breast Drill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome