13061024 1/2" Swivel Handle 600mm

Order Code: ZT1006606X

£83.99 Inc VAT (20%)


Description

This flexible handle ensures greater freedom of movement. Whatever the
angle, the extra-long construction (600 mm) enables
easier force transmission.
1 Robust and durable thanks to larger head diameter.
1 Extra-long version 24" / 600 mm provides easy
force transmission.
1 Good handling due to ergonomic 2-component handle.
1 DIN 3122/ISO 3315.

See full description
Specifications for 13061024 1/2" Swivel Handle 600mm
  • Drive Size
    1/2in
  • MFR Part No.
    13061024
  • Overall Length
    600mm
  • Product Type
    Swivel Handle
  • Drive Type
    Square

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome