1993U-20 Reversible Ratchet 1/2"DV

Order Code: ZT1006627X

£81.99 Inc VAT (20%)


Description

1993 U-20
Acc. to DIN 3122, ISO 3315
Small, drop shaped head for confined areas
Fine-toothed, with lever change and push-button release
Non-slip 2-component handle with hanging hole
For hand-operated sockets and accessories with square drive as per DIN 3120 - C 12.5, ISO 1174, ball locking device
GEDORE vanadium steel 31CrV3, chrome-plated

Angle: 6 Degree
Length: 270 mm
Height: 37.5 mm
Weight: 536 g

See full description
Specifications for 1993U-20 Reversible Ratchet 1/2"DV
  • Drive Size
    1/2in
  • Product Type
    Ratchet Handle
  • Drive Type
    Square

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome