Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Hand Socket Accessories
2.0mm Hex ClickSet Bit, 2.0mm, 50152
By Bondhus
Order Code:
ZT1003133S
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 - 9
£12.47
4%
10 - 19
£11.95
8%
20 +
£11.43
12%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/tools-and-machining/hand-socket-accessories/2-0mm-hex-clickset-bit-2-0mm-50152/p/ZT1003133S
Add to quotation
View all Hand Socket Accessories
Description
ClickSet™ Hex Blade with TuffKote™ impermeable polymer surface. Size 2MM (5MM Stock) Length 5.5"
Tags:
#BulkDiscount
Specifications
Specifications for 2.0mm Hex ClickSet Bit, 2.0mm, 50152
Size
2.0mm
Type
Hex ClickSet Bit
Stock Size
5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome