Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Hand Socket Accessories
Extension with Handle 1/4" - 270mm 1000V
By EGA Master
Order Code:
ZT1167033P
£159.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
159.99
https://www.zoro.co.uk/shop/tools-and-machining/hand-socket-accessories/extension-with-handle-quarter-inch-270mm-1000v/p/ZT1167033P
Add to quotation
View all Hand Socket Accessories
Description unavailable
Specifications
Specifications for Extension with Handle 1/4" - 270mm 1000V
Type
Extension with Handle
Length
270mm
Drive Size
1/4in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome