0
1
2

FatMax Fine Ratchet Handle 1/2in Drive STA082678

Order Code: ZT1737469S

£34.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Stanley Tools FatMax Fine Ratchet Handle has 120 teeth and works in 3 increments. A quick-release button on the head enables quick socket change. Its ergonomic bi-material handle provides increased comfort and control. The head has a fully polished chrome plated finish for increased durability and rust resistance. A low profile switch lever prevents accidental switching and allows easy one-hand operation.

Specifications for FatMax Fine Ratchet Handle 1/2in Drive STA082678
  • MFR Part No.
    FMMT82678-0
  • Type
    Handle
  • Ratchet Type
    Handle
  • Increments
    3
  • Number of Teeth
    120
  • Increment
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome