Flexible Handle 3/4in Drive 475mm (19in) TENM340070

Order Code: ZT1294889P

£69.99 Inc VAT (20%)
£72.994% off

Order by 2pm, get it Tomorrow

Description

This Teng Tools 3/4in Square Drive Handle is 19in long, providing excellent leverage, as well as providing a solution for working in difficult to access areas. The 2-component handle is flexible and so allows turning at an angle. It is manufactured from chrome vanadium steel for strength and durability, and has a satin finish. DIN 3122F Specifications Drive 3/4 in. Length 480mm.

See full description
Specifications for Flexible Handle 3/4in Drive 475mm (19in) TENM340070
  • Type
    Flexible Handle
  • Size
    475mm (19in)
  • Accessory Type
    Flexible Handle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome