Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Hand Socket Accessories
1/2DR Breaker Bar 457MM Long - FH1218
By CARLYLE HAND TOOLS
Order Code:
ZT3603786S
£18.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
18.99
https://www.zoro.co.uk/shop/tools-and-machining/hand-socket-accessories/halfdr-breaker-bar-457mm-long-fh1218/p/ZT3603786S
Add to quotation
View all Hand Socket Accessories
Description
Mirror polished Chrome plated finish
Chrome Vanadium
Loosen tight nuts & bolts
1/2in. Drive
457mm Long
See full description
Specifications
Specifications for 1/2DR Breaker Bar 457MM Long - FH1218
Product Type
Sockets & Sets
Material
Chrome Vanadium
Length
457mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome