1/2in Drive M1212 Hex Socket Clip Rail Set, 9 Piece TENM1212

Order Code: ZT1465599S

£51.99 Inc VAT (20%)


Description

M1212 Socket Clip Rail Hex Set of 9 Metric 1/2in Drive This Teng Tools M1212 Socket Clip Rail Hex Set of 9 Metric 1/2-inch drive hexagon bit sockets are for internal heads. The bit sockets are manufactured from chrome vanadium steel for strength and durability and have a satin chrome finish. They are supplied on a clip rail, which is ideal for both wall mounting and for use in a toolbox. The set comprises the following bit socket sizes 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 12mm, 14mm and 17mm and 1 clip rail 220mm (8.2/3in) in length. Specification Weight 783g.

See full description
Specifications for 1/2in Drive M1212 Hex Socket Clip Rail Set, 9 Piece TENM1212
  • MFR Part No.
    TENM1212
  • Set Type
    Metric
  • No. of Sockets
    10
  • Size System
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome