J.161B Ratchet 3/8 Drive Comfort Grip FCMJ161B

Order Code: ZT1281394P

£59.99 Inc VAT (20%)

Currently unavailable

Description

This Facom ratchet has a 3/8in Drive to fit 3/8in sockets and extensions. With a comfortable and non-slip shaped handle, the ratchet ensures excellent grip. Its palm control system allows easy reversal even with gloves or greasy hands. The mechanism has 72 teeth giving 5 degree increments, and the ratchet has a satin chrome finish. Performance Conforms to ISO 3315, DIN 3122 and NF ISO 3315.

See full description
Specifications for J.161B Ratchet 3/8 Drive Comfort Grip FCMJ161B
  • MFR Part No.
    J.161B
  • Increments
    5°
  • No. of Teeth
    72
  • Number of Teeth
    72
  • Drive
    3/8in
  • Increment
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome