Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Hand Socket Accessories
J5447 1/2" DV Ratchet Adapter
By Proto
Order Code:
ZT1006541X
£89.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£89.99
0%
5 +
£86.39
4%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
89.99
https://www.zoro.co.uk/shop/tools-and-machining/hand-socket-accessories/j5447-half-inch-dv-ratchet-adapter/p/ZT1006541X
Add to quotation
Schedule an order and save 5%
View all Hand Socket Accessories
Description
Converts a fixed handle to a ratchet handle.
Tags:
#BulkDiscount
Specifications
Specifications for J5447 1/2" DV Ratchet Adapter
Overall Length
67mm
MFR Part No.
J5447
Drive Size
1/2in
Product Type
Ratchet Adaptor
Drive Type
Square
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome