Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Hand Socket Accessories
Pair of Locking Clasps for Socket Set
By Kennedy
Order Code:
ZT1006845X
£3.09
Inc VAT (20%)
£3.59
13.5% off
Quantity
Price
Discount
1 - 9
£3.09
0%
10 - 19
£2.97
4%
20 - 49
£2.84
8%
50 - 99
£2.72
12%
100 +
£2.60
16%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
3.09
https://www.zoro.co.uk/shop/tools-and-machining/hand-socket-accessories/pair-of-locking-clasps-for-socket-set/p/ZT1006845X
Add to quotation
Schedule an order and save 5%
View all Hand Socket Accessories
Description
Plastic locking clasp for replacing broken or damaged hasps on Kennedy socket set cases.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Pair of Locking Clasps for Socket Set
Drive Size
1/4in
1/2in
3/8in
3/4in
Product Type
Locking Clasps
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome