Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Hand Socket Accessories
R.227B ProTwist 1/4" Standard Spinner
By Facom
Order Code:
ZT3297652S
£14.99
Inc VAT (20%)
1
Add to basket
Get it in
11-16
working days
Available
GBP
14.99
https://www.zoro.co.uk/shop/tools-and-machining/hand-socket-accessories/r-227b-protwist-quarter-inch-standard-spinner/p/ZT3297652S
Add to quotation
View all Hand Socket Accessories
Description
Protwist ¼" standard spinner with an ergonomic bi-material grip handle. Ideal for confined spaces.
Specifications
Specifications for R.227B ProTwist 1/4" Standard Spinner
Handle Material
Bi-Material
Overall Length
260mm
MFR Part No.
R.227B
Series
Protwist
Standards Met
DIN 3122
ASME B107.10
ISO 3315
NF ISO 3315
Length
160mm
Screwdriver Type
Standard
Tip Size
8mm
Blade Length
160mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome