R.232 1/4" Drive Converter/Adaptor 1/4" F 3/8" M

Order Code: ZT1005824X

£8.99 Inc VAT (20%)


Description

R.232
1/4" female to 3/8" male square drive coupler. For adapting 3/8" sockets.
Overall length: 24.5mm.
Weight: 16g.

Specifications for R.232 1/4" Drive Converter/Adaptor 1/4" F 3/8" M
  • Finish/Coating
    High Chrome
  • Drive Size
    1/4mm
  • Standards Met
    NF ISO 3316
    DIN 3123
    ASME B107.10
    ISO 3316
  • Product Type
    Square Drive Converter
  • Drive Type
    Square

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome