R.236B ProTwist 1/4" Medium Spinner

Order Code: ZT3297594S

£10.99 Inc VAT (20%)


Description

Protwist ¼" medium spinner with a chrome finish and a dual material ergonomic handle. High resistance and impervious to common chemical products.

Specifications for R.236B ProTwist 1/4" Medium Spinner
  • Standards Met
    NF ISO 3315
    DIN 3122
    ASME B107.10
    ISO 3315
  • MFR Part No.
    R.236B
  • Overall Length
    150mm
  • Series
    Protwist
  • Handle Material
    Bi-Material
  • Length
    50mm
  • Tip Size
    8.3mm
  • Screwdriver Type
    Standard
  • Blade Length
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome