R.360PB 1/4" Fast Ratchet

Order Code: ZT1005821X

£61.99 Inc VAT (20%)


Description

High quality ¼" ratchet with rotating handle jack so you can work twice as quickly in confined spaces. Socket safety lock prevents sockets becoming detached and lost in machinery. Palm control system avoids the risk of accidental reverse. ISO 3315, DIN 3122

Ratchet head diameter: 27mm
Overall length: 120mm

Specifications for R.360PB 1/4" Fast Ratchet
  • Standards Met
    DIN 3122
    ISO 3315
  • No. of Teeth
    72
  • MFR Part No.
    R.360PB
  • Drive Type
    Square
  • Overall Length
    120mm
  • Product Type
    Ratchet Handle
  • Additional Features
    Rotating handle jack
  • Number of Pieces
    1
  • Includes
    Tool only
  • Drive Size
    1/4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome