Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Hand Socket Accessories
Ratchet Repair Kit for 582-4932/4942K
By Kennedy-Pro
Order Code:
ZT1006127X
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 - 9
£11.51
4%
10 - 19
£11.03
8%
20 +
£10.55
12%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/tools-and-machining/hand-socket-accessories/ratchet-repair-kit-for-582-4932-4942k/p/ZT1006127X
Add to quotation
Schedule an order and save 5%
View all Hand Socket Accessories
Description
To suit ratchet number KEN-582-4932/KEN-582-4942K
Tags:
#BulkDiscount
Specifications
Specifications for Ratchet Repair Kit for 582-4932/4942K
To suit Ratchet Number
582-493 / 582-494
Drive Size
3/8in
No. of Teeth
72
Product Type
Ratchet Repair Kit
Weight Each
70g
Drive Type
Square
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome