Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Hand Socket Accessories
Ratchet Repair Kit for 582-8045 3/4" DR
By Kennedy
Order Code:
ZT1006799X
£59.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£57.59
4%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
59.99
https://www.zoro.co.uk/shop/tools-and-machining/hand-socket-accessories/ratchet-repair-kit-for-582-8045-three-quarter-inch-dr/p/ZT1006799X
Add to quotation
Schedule an order and save 5%
View all Hand Socket Accessories
Description
To suit Ratchet Number 582-804.
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for Ratchet Repair Kit for 582-8045 3/4" DR
Drive Size
3/4in
No. of Teeth
50
Product Type
Ratchet Repair Kit
To suit Ratchet Number
582-8045
Drive Type
Square
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome