Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Hand Socket Accessories
Ratchet Repair Kit for 1/2" Composite Ratchet Handle
By Yamoto
Order Code:
ZT1006636X
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.59
4%
10 - 19
£9.19
8%
20 - 49
£8.79
12%
50 +
£8.39
16%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
9.99
https://www.zoro.co.uk/shop/tools-and-machining/hand-socket-accessories/ratchet-repair-kit-for-half-inch-composite-ratchet-handle/p/ZT1006636X
Add to quotation
Schedule an order and save 5%
View all Hand Socket Accessories
Description
Ratchet Repair Kit For YMT5827512K
Tags:
#BulkDiscount
Specifications
Specifications for Ratchet Repair Kit for 1/2" Composite Ratchet Handle
Product Type
Ratchet Repair Kit
No. of Teeth
72
Drive Size
1/2in
Drive Type
Square
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome