Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Hand Socket Accessories
Replacement Case for SSD50m 50 Pieces Metric Socket Set
By Kennedy
Order Code:
ZT1006086X
£35.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£35.99
0%
5 - 9
£34.55
4%
10 +
£33.11
8%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
35.99
https://www.zoro.co.uk/shop/tools-and-machining/hand-socket-accessories/replacement-case-for-ssd50m-50-pieces-metric-socket-set/p/ZT1006086X
Add to quotation
Schedule an order and save 5%
View all Hand Socket Accessories
Description
Plastic cases to suit Kennedy socket sets.
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for Replacement Case for SSD50m 50 Pieces Metric Socket Set
Drive Size
3/8in
Number of Pieces
1
Product Type
Ratchet Handle
Drive Type
Square
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome